Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 06IL-A60-DVK10
  • Zoro # G4024860

product price: 
$
27.55
/ea
Sold in multiples of 5 for $137.75

Key Features

Cutting Direction
Left Hand
Rake
Positive
Insert Shape
6.90 mm
For Use With
Milling Machine
Inscribed Circle
60 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06IL-A60-DVK10
Zoro #
G4024860
UPC #
-
Country of Origin
United States

Dimensions

Cutting Height
6.90 mm
Cutting Edge Length
5/32 in
Thread Height Difference
0.6 mm
Fits Chest Size
Hard Cutting Edge and Wear Resistance for Machining

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Rake
Positive
Insert Shape
6.90 mm
For Use With
Milling Machine
Inscribed Circle
60 Degrees
Features
Hard Cutting Edge and Wear Resistance for Machining
Primary Material Application ISO Code
K, M, N, S
Min. Thread Pitch
16
Measurement System
Fractional Inch
Min. Thread per Inch
0.5 mm
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Material Grade - Machining
DVK10
Thread Pitch
0.5
Feed Type
200 in to 600 in sfm
Cutting Application
Threading
ANSI Code
C1-C2
Max. Threads per Inch
48
Standards
ANSI, ISO
Insert Style
0.156
Included Angle
K15-K30
Thread Profile Type
Partial Profile
Clearance Angle
60 Degrees
Finish - Machining
TiN
Threading Location
Internal Threading
Manufacturer Grade
DVK10
Coating Process
PVD
Insert Holding Type
0.1560 in
Max. Thread Pitch
1.5
Number of Cutting Edges
3
Side-to-Cutting Tip
0.60 mm
Thread Direction
Left Hand
Series
A60

Description

Indexable Thread Turning Insert, 0.156, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.