Shop KLEIN TOOLS
See all product information
Create Account
Folding Utility Knife Utility, 6 1/2 in L
- Mfr # 44130
- Zoro # G4025056
product price:Â
$
25.99
/ea
Key Features
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44130
- Zoro #
- G4025056
- UPC #
- 092644440243
- Country of Origin
- Viet Nam
- Item
- Folding Utility Knife
- Blade Type
- Utility
- Blade Material
- Steel
- Handle Type
- Ergonomic
- Handle Material
- Rubber
- Application
- General Purpose
- Stores
- (3) Blades
- Number of Blades Included
- 4
- Blade Operation
- Retractable
- Features
- Heavy Duty, Auto Loading Blade, Retractable Blade
- Handle Color
- Black/Orange
- Blade Change
- Auto Slide Cartridge
Dimensions
- Overall Length
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
- Heavy Duty, Auto Loading Blade, Retractable Blade
Description
Folding Utility Knife, Blade Material Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.