Shop RODENT TERMINATOR
See all product information
Create Account
RodenTerminator Trap Monitor
- Mfr # 50-5681
- Zoro # G402710818
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Overall Height
1.5
Overall Width
4
Overall Length
6.75
Outside Diameter
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-5681
- Zoro #
- G402710818
- UPC #
- 793573913432
- Country of Origin
- China
Description
Monitor automatically reports any status change of your RodenTerminator rodent trap (Item # 217659), including low battery, service requirement or successful kill. Includes wall charger and allows for wireless communication up to 100' from the trap. Automatically syncs with traps from 2013 and later (won't work with earlier-model traps).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.