Shop IFM

Patch Cable, 0.3 m Cable Length

  • Mfr # E10821
  • Zoro # G402747494

product price: 
$
53.79
/ea

Key Features

End 1 Number of Pins
5
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E10821
Zoro #
G402747494
UPC #
-
Country of Origin
United States
Item
Patch cable
End 1 Number of Pins
5
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
End 2 Mounting Orientation
Right Angle
End 2 Gender
Female
End 2 Connection Type
DIN Form A
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Standards
CE, DIN 43650 (EN 175301-803)
Jacket Color
Blue
Jacket Material
PVC
Temp. Range
-25 Degrees to 90 Degrees C
Features
High Protection Rating, Reliable Connection, Robust Rectangular Connector, Stainless Steel Locking
End 2 Gender and Plug End
Screw Terminal
For Use With
NAMUR, Zone 0, Group IIB or IIC
Max. Voltage
15 V DC
End 1 Thread
M12
End 2 Thread
M3
End 2 Keyway
Dual
IP Rating
IP67
End 1 Gender and Plug End
Male Right Angle
End 1 Keyway
Single
DIN Connector Type
A
End 1 Number of Keyways
1
End 2 Number of Keyways
2
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
194 Degrees F
Application
NAMUR
Moulded-body material
TPU / PUR
Electrical connection
Connector: 1 x M12, angled; coding: A; Moulded body: TPU / PUR; Locking: stainless steel (1.4404 / 316L), Connector: 1 x valve type A DIN, angled; Moulded body: TPU / PUR; Locking: stainless steel (1.4404 / 316L)
Connection
Cable: 0.3 m, PVC, blue, Ø 5.1 mm; 2 x 0.5 mm²
Protection
IP 67
Material nut
stainless steel (1.4404 / 316L)
Ambient temperature [°C]
-25...90
Operating voltage [V]
< 15 DC
Materials
TPU; PUR
Items supplied
screw panel for labelling
Ambient temperature [°C]
-25...90
Compatible Product Type
NAMUR, Zone 0, Group IIB or IIC

Dimensions

Cable Length
2 ft
Wire Size
5.10 mm
Dimensions [mm]
31 x 14.5 x 38
Fits Chest Size
High Protection Rating, Reliable Connection, Robust Rectangular Connector, Stainless Steel Locking

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form A, Cable Length 2 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Wire Size 5.10 mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.