Remote Control, Plastic, IR, Clear Color
- Mfr # R230C1
- Zoro # G4028661
product price:Â
$
12.29
/ea
Key Features
Color
Clear
For Use With
SE Series
Type
IR
Height
7 in
Width
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R230C1
- Zoro #
- G4028661
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 1 11/16 in
- Depth
- 7/8 in
- Overall Depth
- 7/8 in
- Overall Height
- 7 in
- Overall Width
- 1 3/4 in
Details
- Item
- Remote Control
- Color
- Clear
- For Use With
- SE Series
- Type
- IR
- Finish
- Unfinished
- Material
- Plastic
- Compatible with Series
- SE
- Shell Material
- Plastic
- Compatible Series
- SE
Description
Remote Control, Color Clear, Overall Depth 7/8 in, Overall Height 7 in, Overall Width 1 3/4 in, Compatible with Series SE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.