Shop WOODS POWR-GRIP
See all product information
Create Account
Stand Pad
- Mfr # G0725
- Zoro # G4028711
product price:Â
$
60.25
/ea
Key Features
Fits Brand
Wood's Powr-Grip
Product Type
Vacuum Pad
Includes
Felt Filter
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G0725
- Zoro #
- G4028711
- UPC #
- -
- Country of Origin
- United States
- Item
- Stand Pad
- Fits Brand
- Wood's Powr-Grip
- Product Type
- Vacuum Pad
- Includes
- Felt Filter
- Operating Temperature - Maximum
- 100 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Material
- Rubber
- Compatible Manufacturer Model Number
- N5450
- Shell Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Overall Width
- 9 in
Description
Stand Pad, Material Rubber, Compatible Manufacturer Model Number N5450, Compatible Grainger Part Number 6A987, Overall Width 9 in, Includes Felt Filter, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 32 Degrees F, Product Type Vacuum Pad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.