Shop CM
See all product information
Create Account
Chain Guide
- Mfr # 10001507
- Zoro # G4028851
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
CM
For Use With Mfr. Model Number
31UC81
Product Type
Chain Guide
Compatible Load Capacity
2,000 lb, 4,000 lb, 6,000 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001507
- Zoro #
- G4028851
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- CM
- Item
- Chain Guide
- For Use With Mfr. Model Number
- 31UC81
- Product Type
- Chain Guide
- Compatible Load Capacity
- 2,000 lb, 4,000 lb, 6,000 lb
- Material
- Steel
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Series
- L
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 4 in
- Overall Height
- 1 in
- Overall Width
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series L, Material Steel, Overall Length 4 in, Overall Width 4 in, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.