Bottom Hook
- Mfr # M3021A100
- Zoro # G4029439
product price:Â
$
2,367.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
CB100-10, CB100-12, CB100-12-12, CB100-15, CB100-20, CB100-8
Fits Brand
Harrington Hoists
Includes
Safety Latch
Product Type
Bottom Hook Assembly
Compatible Series
CB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3021A100
- Zoro #
- G4029439
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 9.1 in
Details
- For Use With Mfr. Model Number
- CB100-10, CB100-12, CB100-12-12, CB100-15, CB100-20, CB100-8
- Fits Brand
- Harrington Hoists
- Includes
- Safety Latch
- Item
- Bottom Hook Assembly
- Product Type
- Bottom Hook Assembly
- Compatible Series
- CB
- Material
- Carbon Steel
- Compatible Load Capacity
- 16,000 lb, 20,000 lb
- Compatible Hoist Type
- Manual Chain Hoists
- Shell Material
- Carbon Steel
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 16,000 lb, 20,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 9.1 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.