Shop HARRINGTON
See all product information
Create Account
Top Hook
- Mfr # L5BU0601001E
- Zoro # G4029615
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Includes
Safety Latch
Fits Brand
Harrington Hoists
For Use With Mfr. Model Number
LB050-5
Product Type
Top Hook Assembly
Overall Width
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L5BU0601001E
- Zoro #
- G4029615
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 6.2 in
Details
- Includes
- Safety Latch
- Item
- Top Hook Assembly
- Fits Brand
- Harrington Hoists
- For Use With Mfr. Model Number
- LB050-5
- Product Type
- Top Hook Assembly
- Compatible Series
- L5LB
- Material
- Carbon Steel
- Compatible Load Capacity
- 12,000 lb
- Compatible Hoist Type
- Lever Chain Hoists
- Shell Material
- Carbon Steel
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 6.2 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.