Lead Wire Assembly, 96"
- Mfr # 5278114
- Zoro # G4035302
product price:Â
$
17.15
/ea
Key Features
Includes
Switch
For Use With
LG-40-SS; ATVTS-60-12V; ATVTS-60-12V; TR-40-EX; ATV-15-2; ATV-25-71; LG-3025; UTL40-12V
Fits Brand
FIMCO
Features
Length: 96"
Category Type
Battery and Charger Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5278114
- Zoro #
- G4035302
- UPC #
- 733029110558
- Country of Origin
- China
Details
- Item
- Lead Wire Assembly
- Includes
- Switch
- For Use With
- LG-40-SS; ATVTS-60-12V; ATVTS-60-12V; TR-40-EX; ATV-15-2; ATV-25-71; LG-3025; UTL40-12V
- Fits Brand
- FIMCO
- Features
- Length: 96"
- Category Type
- Battery and Charger Accessories
- Product Type
- Lead Wire Assembly
Description
Lead Wire Assembly, Fits Brand FIMCO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.