Shop PHILIPS
See all product information
Create Account
Outlet Tap, Surge, Wall Tap, 0 ft., White, 4 PK
- Mfr # SPP3469WA/37
- Zoro # G403541039
product price:Â
$
32.29
/pk of 4, $8.07/ea
Sold in multiples of 5Â pks for
$161.45
Key Features
Type
Surge, Wall Tap
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP3469WA/37
- Zoro #
- G403541039
- UPC #
- 30878474276
- Country of Origin
- China
- Item
- Outlet Tap
- Type
- Surge, Wall Tap
- Number of Outlets
- 6
- Color
- White
- Gauge/Conductor
- None
- Standards
- ETL Approved
Dimensions
- Cord Length
- 0 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.