Shop ZORO SELECT

Buffer Solution, pH 6.40, 1L

  • Mfr # 8FKK6
  • Zoro # G403615518

product price: 
$
28.39
/ea

Key Features

Chemical Container Size
1 L
CAS Number
50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0
Product Type
pH Buffer
Chemical Container Type
Bottle
Shelf Life
2 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8FKK6
Zoro #
G403615518
UPC #
190735562772
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
CAS Number
50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0
Product Type
pH Buffer
Chemical Container Type
Bottle
Shelf Life
2 yr
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
For Wright's Stain
REMOVE - Previous PI Node
B
Chemical Formula
H2O; KH2PO4; Na2HPO4; HCHO; CH3OH
Color
Colorless
Quantity
1
Container Type
Bottle
Volume
1 L
Container Material
Plastic
Application
pH Standardization
Features
For Wright's Stain
Form
Liquid
Chemical Properties
BSE/TSE Free
Storage Temperature
Ambient
Compatible Product Type
Universal
pH Level
6.40 pH

Description

Buffer - pH 6.40, Concentration pH 6.4, CAS Number 50-00-0, 67-56-1, 7558-79-4, 7732-18-5, 7778-77-0, Chemical Formula H2O; KH2PO4; Na2HPO4; HCHO; CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews