Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Compression Cap
- Mfr # 7129X04
- Zoro # G403654876
product price:Â
$
1.95
/ea
Sold in multiples of 5 for
$9.75
Key Features
Length
0.72
Fitting Thread Size 1
7/16-20
Overall Length
0.7
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Hex Size
0.563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7129X04
- Zoro #
- G403654876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.72
- Fitting Thread Size 1
- 7/16-20
- Overall Length
- 0.7
- Hex Size
- 0.563
- Overall Length (mm)
- 17.78
Details
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 1
- Flareless Bite Type
- Use With
- Compatible with SAE Fittings
- Material
- Steel
- Weight
- 0.041
- Adapter Type
- Compression Nuts
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.