Flareless Compression Cap
- Mfr # 7129X12
- Zoro # G403655064
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Fitting Thread Size 1
1-1/16-12
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Use With
Compatible with SAE Fittings
Hex Size
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7129X12
- Zoro #
- G403655064
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.25
- Length
- 0.93
- Overall Length
- 0.97
- Overall Length (mm)
- 24.638
Details
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material
- Steel
- Use With
- Compatible with SAE Fittings
- Fitting Thread Type 1
- Flareless Bite Type
- Weight
- 0.2729
- Adapter Type
- Compression Nuts
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.