Shop WORLD WIDE FITTINGS
See all product information
Create Account
Hex Socket Pipe Plug
- Mfr # 3169X32
- Zoro # G403656337
product price:Â
$
27.95
/ea
Key Features
Fitting Thread Size 1
2-11-1/2
Overall Length
0.83
Material
Steel
Fitting Thread Type 1
NPT
Hex Size
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3169X32
- Zoro #
- G403656337
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.8833
- Body Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Caps & Nuts
Dimensions
- Fitting Thread Size 1
- 2-11-1/2
- Overall Length
- 0.83
- Hex Size
- 1
- Overall Length (mm)
- 21.082
- Hex Size (mm)
- 25.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.