Shop DYNALON
See all product information
Create Account
Machine Shield, Acrylic, Clear
- Mfr # 172284
- Zoro # G4037275
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic
Color
clear
Length
12"
Width
20 in
Includes
Lower Bend, Wider Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172284
- Zoro #
- G4037275
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Shield
- Material
- Acrylic
- Color
- clear
- Includes
- Lower Bend, Wider Top
- For Use With
- Can Be Used from a Standing or Sitting Position
- Features
- Extra Wide Top, Lower Bend and Wider Top, No Eye-Level Distortion
- Shield Material
- Acrylic
- Shield Type
- Splash Shield
Dimensions
- Length
- 12"
- Width
- 20 in
- Height
- 20"
- Overall Length
- 12 in
- Overall Height
- 21 3/8 in
- Overall Width
- 19 7/8 in
Description
Machine Shield, Overall Length 12 in, Overall Width 19 7/8 in, Overall Height 21 3/8 in, Shield Type Splash Shield, Shield Material Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.