Shop PEAK

Antifreeze Coolant, 1 gal., Concentrated

  • Mfr # FCA0B3
  • Zoro # G4037665

product price: 
$
19.15
/ea

Key Features

Color
Fuschia
Size
1 gal
Application
Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Type
Concentrated
For Use With
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCA0B3
Zoro #
G4037665
UPC #
074804005608
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Fits Chest Size
Eliminates SCA mixing errors at Initial Fill, Incorporates Nitrite to provide Wet Sleeve Liner protection against Cavitation, Optimum protection against Freezing and Boil Over, Phosphate Free Formula Reduces the Risk of Scale, Provides Corrosion Protection of All Cooling System Metals and Components, Works in All Heavy-Duty Diesel, Gasoline and Natural Gas Engine Cooling Systems

Details

Color
Fuschia
Application
Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Type
Concentrated
For Use With
Automotive
Appearance
Liquid
Features
Eliminates SCA mixing errors at Initial Fill, Incorporates Nitrite to provide Wet Sleeve Liner protection against Cavitation, Optimum protection against Freezing and Boil Over, Phosphate Free Formula Reduces the Risk of Scale, Provides Corrosion Protection of All Cooling System Metals and Components, Works in All Heavy-Duty Diesel, Gasoline and Natural Gas Engine Cooling Systems
Container Type
Bottle
pH
7.5
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4985, ASTM D6210
Dilution Ratio
50/50
Specific Gravity
1.12
Boiling Point (F)
317 Degrees F
Flash Point (F)
241 Degrees F
pH Value
10.5
Item
Antifreeze Coolant
Flash Point
241 Degrees F
Boiling Point
317 Degrees F
Phosphate-Free
Phosphate-Free
Biodegradable
Biodegradable
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Net Weight
1 gal
Series
FLEET CHARGE
Concentration Type
Concentrated
Base Formulation
Ethylene Glycol
VOC Content Weight Percentage
0 %
Freezing Point
-34 Degrees F
Silicate-Free
Contains Silicate
Minimum pH Level
10.5
Maximum pH Level
11
Product Form
Liquid
Manufacturer Specifications
All Heavy-Duty Diesel, Gasoline, and Natural Gas Engine Cooling Systems, Caterpillar, CNH EG-3, CNH EG-4, Cummins 90T8-4, Cummins CES 14603, Detroit Fluid Specification 7SE298, Detroit Fluid Specification 93K217, Ford, Freightliner 48-22880, GCA A-A-52624, TMC RP329
Wire Color
Fuschia

Description

Antifreeze Coolant, Series FLEET CHARGE, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Fuschia, Freezing Point -34 Degrees F, Boiling Point 317 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.