Antifreeze Coolant, 1 gal., 50/50

  • Mfr # PXAB53
  • Zoro # G4037699
product price: 
$
16.19
/ea

Key Features

Color
Amber
Size
1 gal
Application
Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
Type
Ready-to-Use
For Use With
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXAB53
Zoro #
G4037699
UPC #
074804002430
Country of Origin
United States
Color
Amber
Application
Formulated to help protect a vehicle through its entire service life when complete cooling system flush and fill and specified maintenance are performed. Proprietary inhibitors provide maximum rust and corrosion protection in all automobiles and light trucks regardless of make, model, year, or original antifreeze color.
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Amber Color will not change the current Antifreeze Color when used for Topping Off, Non 2-Eh formula that is Silicate-Free, Formulated for use in all American, Asian and European Automobiles
Container Type
Bottle
pH
7.5
Dilution Ratio
Pre-Diluted
Boiling Point (F)
224 Degrees F
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Flash Point (F)
241 Degrees F
Standards
ASTM D3306, ASTM D4985, ASTM D6210
Specific Gravity
1.08
pH Value
8
Flash Point
241 Degrees F
Freezing Point
-34 Degrees F
Manufacturer Specifications
All Vehicles, Chrysler MS-12106, Chrysler MS-7170, Chrysler MS-9769, Ford ESE-M97B44-A, Ford WSS-M97B44-D, Ford WSS-M97B51-A1, Ford WSS-M97B57-A1, GM 1825M, GMW 3420
Coolant Type
OAT
Net Weight
1 gal
Minimum pH Level
8
Product Form
Liquid
Base Formulation
Ethylene Glycol
Biodegradable
Biodegradable
Boiling Point
265 Degrees F
VOC Content Weight Percentage
0 %
Silicate-Free
Silicate-Free
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks, Motorcycles, Cars, SUVs
Series
Global LifeTime
Concentration Type
Pre-Diluted 50/50
Maximum pH Level
9
Wire Color
Amber

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Fits Chest Size
Amber Color will not change the current Antifreeze Color when used for Topping Off, Non 2-Eh formula that is Silicate-Free, Formulated for use in all American, Asian and European Automobiles

Description

Antifreeze Coolant, Coolant Type OAT, Series Global LifeTime, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Amber, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Biodegradable, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews