Shop GREEN TURTLE
See all product information
Create Account
O-Ring, Rubber
- Mfr # Z9-PHIX-ORING
- Zoro # G4037820
product price:Â
$
93.59
/ea
Key Features
Type
Replacement
Fits Brand
Phix, Green Turtle
Material of Construction
Rubber
For Use With Mfr. Model Number
Z9A-PHIX
For Use With
Phix Cartridge System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z9-PHIX-ORING
- Zoro #
- G4037820
- UPC #
- 889934068559
- Country of Origin
- Canada
Details
- Type
- Replacement
- Fits Brand
- Phix, Green Turtle
- Material of Construction
- Rubber
- For Use With Mfr. Model Number
- Z9A-PHIX
- For Use With
- Phix Cartridge System
- Compliance
- IPC 702.5, UPC 811.0
- Item
- O-ring
- Replaces
- Z9-PHIX-ORING
- Material
- Rubber
- Product Type
- O-Ring
- Standards
- IPC 702.5, UPC 811.0
- Shell Material
- Rubber
Description
O-Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.