Shop JEFFREY ALEXANDER
See all product information
Create Account
320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull
- Mfr # 549-320SBZ
- Zoro # G403799416
product price:Â
$
35.10
/ea
Key Features
Material
Zinc
Length
13-1/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 549-320SBZ
- Zoro #
- G403799416
- UPC #
- 843512078705
- Country of Origin
- China
Dimensions
- Length
- 13-1/16"
- Width
- 9/16"
Details
- Finish
- Satin Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
Subtle curves, a broad profile, and square feet make Merrick's simple strap pull anything but boring. This 13-1/16" overall length Satin Bronze pull is also available in four other standard pull lengths. Fit the pull length to the cabinets for more contemporary styling. This Jeffrey Alexander pull has six different finish options making it a comfortable and popular choice for various cabinet styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.