Shop JEFFREY ALEXANDER
See all product information
Create Account
32 mm Center-to-Center Polished Chrome Elara Cabinet Pinch Pull
- Mfr # 484-32PC
- Zoro # G403799782
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Material
Zinc
Length
2-1/16"
Width
9/16 in
Includes
Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484-32PC
- Zoro #
- G403799782
- UPC #
- 840002534772
- Country of Origin
- China
- Finish
- Polished Chrome
- Material
- Zinc
- Includes
- Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Dimensions
- Length
- 2-1/16"
- Width
- 9/16 in
Description
The chic, European-styled, Elara cabinet pinch pull brings a fresh, upscale perspective to any room. The elegant curve of this 2-1/16" overall length Jeffrey Alexander Polished Chrome pull has a generous feel in the hand. Four other pull length options are available, three of the five pull options fitting two center-to-centers. This unique collection also offers a coordinating 1-1/4" knob and is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.