Shop MILWAUKEE TOOL
See all product information
Create Account
Quart Carriage Conversion Kit
- Mfr # 48-08-1095
- Zoro # G4038605
product price:Â
$
59.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Container Type
Cartridge
Type
Caulk Gun Accessory
For Use With
Adhesive Guns, M18 Cordless Caulk
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-08-1095
- Zoro #
- G4038605
- UPC #
- 045242266012
- Country of Origin
- China
- Item
- Caulk Gun Conversion Kit
- For Container Type
- Cartridge
- Type
- Caulk Gun Accessory
- For Use With
- Adhesive Guns, M18 Cordless Caulk
- Material
- Aluminum
- Color
- Black
- Includes
- Piston Assembly, Quart Length Plunger Rod
- Capacity
- 1 qt.
- Series
- M18
- For Container Type+1
- Cartridge
- Product Type
- Conversion Kit
- Compatible Manufacturer Part Number
- 2641-21CT, 2642-21CT, 2643-21CT
- Wire Color
- Black
- Compatible Product Type
- Adhesive Guns, M18 Cordless Caulk
Dimensions
- For Container Size
- 29 oz
- Size
- 20.3 in x 3 in x 3.15 in
- Length
- 20 1/4 in
- Overall Length
- 20 1/4 in
- Overall Width
- 3 1/4 in
- For Container Size+1
- 29 oz
- Wire Rope Length
- 20 1/4 in
Description
For use with M18 Cordless Caulk and Adhesive Guns. For larger jobs, the Quart Carriage Conversion Kit accepts all standard Quart caulking tubes and cartridges. This kit includes all the necessary components to convert material types from the 2641-21CT, 2642-21CT, and 2643-21CT Cordless Caulk and Adhesive Guns to be able to dispense Quart sized tubes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.