LUCAS Disposable Suction Cup (12-Pack)
- Mfr # 11576-000047
- Zoro # G4038927
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Includes
(12) Disposable Suction Cups
For Use With
Chest Compressions Automated CPR Device
Size
6 in x 10 in x 8 in
Product Type
Suction Cup
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11576-000047
- Zoro #
- G4038927
- UPC #
- -
- Country of Origin
- United States
- Item
- Suction Cup
- Includes
- (12) Disposable Suction Cups
- For Use With
- Chest Compressions Automated CPR Device
- Product Type
- Suction Cup
- Compatible Product Type
- LUCAS 2 Device, LUCAS 3 Device
Dimensions
- Size
- 6 in x 10 in x 8 in
- Overall Height
- 6 in
- Overall Width
- 10 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
3-pack of the LUCAS Disposable Suction Cups. Also available in a 12-pack (11576-000047).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.