Modular Electric Kit
- Mfr # MODKITVK1-12x28-G
- Zoro # G404067576
product price:Â
$
3,898.99
/ea
Key Features
Light Switch Color
Gray
Receptacle Type
Duplex
Standards
UL Listed
Compatible Product Type
12 ft x 28 ft Porta-King In-Plant Offices
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MODKITVK1-12x28-G
- Zoro #
- G404067576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Light Fixture Length
- 4 ft
- Light Fixture Width
- 2 ft
Details
- Item
- Modular Electric Kit
- Light Switch Color
- Gray
- Receptacle Type
- Duplex
- Standards
- UL Listed
- Compatible Product Type
- 12 ft x 28 ft Porta-King In-Plant Offices
- Lighting Technology
- LED
- Number of Breaker Boxes
- 1
- Current
- 15 A
- Electrical Outlet/Cover Plate Color
- Gray
- Number of Outlets
- 0
- Number of Light Switches
- 1
- Wire Connection Type
- Screw Terminals
- Compatible Brand and Series
- Porta-King Building Systems
- Includes Cover Plate
- Yes
- Accessory Availability
- Only Available with Office Purchase
- Pre-Wired
- No
- Product Type
- Modular Wiring Kit
- Voltage
- 115 V AC
- Number of Fixtures
- 3
- Includes
- Electrical Schematic, Light Fixture, Modular Connections
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 3, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.