Shop WEPLAY

Tactile Straight Path 8 PCS KT0004.1

  • Mfr # KT0004.1

  • Zoro # G404132625


product price: 
$
283.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT0004.1
Zoro #
G404132625
UPC #
4713597006497
Country of Origin
China

Description

Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.

The Weplay Tactile Path & Straight is a balance beam set that can be arranged into different routes. Protruding dots and lines on each piece offer different sensory stimulation. Set comes with 4 Blue and 4 Red pieces that can be connected together. Each piece has antislip tabs on the bottom for safety. Set can be easily cleaned with light soap and water.

Features
  • Tactile Path Straight
  • Designed for students with special education needs
  • Tactile and sensory stimulating surface
  • Students will improve strength and balance
  • Created by experts for use at home or classroom
  • Set of 8
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 2+
  • Anti Slip Pads: TPR
  • Stilts & Handles: PE
  • Dimension: 31" H x 51" W x 31" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.