Shop WEPLAY
Create Account
Rocking See Saw KP1003.1
Mfr # KP1003.1
Zoro # G404132991
product price:
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP1003.1
- Zoro #
- G404132991
- UPC #
- 4713597006343
- Country of Origin
- China
Description
Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.
The Rocking Seesaw is the most difficult of Weplays Balance Boards. The goal is to maintain a leveled stance while looking straight ahead. With the height and narrow base this is a challanging board that will biuld core muscles while strengthening the body.
Features- Rocking See Saw
- Country of Origin: Taiwan
- Suggested Ages: 3Y+
- Anti Slip Strip Device: Rubber
- Main board: PE
- Dimension: 9" H x 6" W x 21" L
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material