Shop BRADY

Brady M210 3/4in Portable Label Printer

  • Mfr # M210
  • Zoro # G404177114

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Printer Series
M210
Includes
(1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499), (1) Quick Start Guide, (1)M210 Label Printer (M210)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M210
Zoro #
G404177114
UPC #
888434559475
Country of Origin
Malaysia
Item
Portable Printer
Printer Series
M210
Includes
(1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499), (1) Quick Start Guide, (1)M210 Label Printer (M210)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Cutter Type
Manual
Color
Black, Yellow
Maximum Labels/Day
100
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
Automatic Label Setup
Yes
Label Series Compatibility
BMP21, M21
Font Range
6 pt to 40 pt Text
Input Method
Keyboard
Ribbon/Label Cartridge Series Compatibility
BMP21, M21
Standards
FCC Part 15 Class A
Serialization Supported
Serialization Supported
For Use With
Continuous and Die-cut
Print Technology
Thermal Transfer
Supported Barcode Symbologies
Code 128, Code 39, Data Matrix, QR code
Supported Languages
Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Slovak, Slovenian, Spanish (universal), Swedish, Turkish
Label Formats Supported
Media and Ribbon in Cartridge, supplied together
Print Preview Feature
Yes
Battery Included
Battery Not Included
Display
Monocolor LCD
Mode of Operation
Standalone
Barcode Capable
Yes
Maximum Print Speed
0.39 in/sec
Product Type
Portable Printer
Printer Weight
1.7 lb
Manufacturers Warranty
2 yr
Starter Kit Type
Electrical, General Identification, 5S, Facility Safety Identification, Cable and Wire Labeling
Application
Data and Telecommunications Labeling, Electrical Labeling, General Identification, Lean and 5S Labeling, Warehouse Marking, Wire and Cable Labeling
Built-In Label Templates
Flags, Patch Panel, Terminal Block, Wire Wrap
Brand & Series - Handheld & Portable Label Printers
BRADY M210
Compatible Label Media Format
Continuous Roll Cartridge, Precut Roll Cartridge
Features
Media Sensing
Compatible Mfr Part Number
M21-
Power Source - TS Only
AC Power, Battery Power
Power Source - old
AC Power, Battery Power
Wire Color
Black, Yellow

Dimensions

Minimum Label Width
1/4 in
Maximum Liner Width
7/8 in
Overall Height
9 1/2 in
Overall Length
2 1/2 in
Overall Width
4 1/2 in
Maximum Font Size
40 pt.
Maximum Label Width
3/4 in
Minimum Font Size
6 pt.
Maximum Printed Label Length
36 in
Battery Size
AA, Li-Ion Rechargeable
Minimum Label Length
7/8 in
Minimum Liner Width
1/2 in
Maximum Printed Label Width
5/8 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in
Fits Chest Size
Media Sensing

Description

Take on your toughest on-site labeling challenges with the M210 Label Printer. Create fast, reliable and pre-sized labels with more material options. Simply drop in a cartridge, type and print. Create and print using a simple and intuitive keypad . Get fast and accurate labels on-site using auto-formatting with 11 pre-loaded application design guides. Design the custom labels you need for any application including text and UPC, DataMatrix and QR Codes. Take on the toughest labeling jobs Military-grade shock and vibration resistance per MIL-STD-810G Method 5.16.6 SA4.6.5. Drop it. Kick it. Love it.. Seamlessly transition from old to new cartridges in a snap. Conveniently store up to 12 label files up to 2MB. Choose from 90 compatible, easy-to-load cartridges made from 12 material types. Includes: (1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499), Quick Start Guide and an M210 Label Printer (M210).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.