Shop HOBART
See all product information
Create Account
FUSE
- Mfr # FE-022-28
- Zoro # G404287592
product price:Â
$
5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Weight
0.07 lbs
Length
4.65 in
Height
1.1 in
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE-022-28
- Zoro #
- G404287592
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.65 in
- Height
- 1.1 in
- Width
- 2.2 in
Details
- Weight
- 0.07 lbs
Description
FUSE. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety, reliability, and performance.