PIDTempController, Analog, 1/8 DIN, 5VA, PID

  • Mfr # PXU31A30
  • Zoro # G404392852
product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
DIN Size
1/8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PXU31A30
Zoro #
G404392852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/8
Depth
3.27 in
Length
3 3/4 in
Width
1.89 in
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 7/8 in
Wire Rope Length
3 3/4 in

Details

Item
PID Temperature Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Output
4 to 20 mA, Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Series
Red Lion
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Proportional Band
0 to 9999%
Hysteresis
Programmable
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Alarms
(2) Relays, Alarm Form A or Form C
Power Consumption
5 VA
Control Period
100 msec
Display Type
Analog
Product Type
PID Temperature Controller
Current
0-50 mA, 4-20 mA
Celsius Temperature - Maximum
50 Degrees C
Operating Environment
Indoor
Celsius Temperature - Minimum
0 Degrees C
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Minimum
32 Degrees F
Parameters Measured
85-250V AC
Fahrenheit Temperature - Maximum
122 Degrees F

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/8, Input Voltage 100 to 240V AC, Output 4 to 20 mA, Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 1.89 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & reviews