Shop SPEAKMAN

Neo Multi-Function Shower Head

  • Mfr # S-3010-BBZ
  • Zoro # G404661163

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Material
Brass & Plastic
Length
6.0 in
Width
5.5 in
Height
3.13 in
Weight
0.71
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-3010-BBZ
Zoro #
G404661163
UPC #
671252122262
Country of Origin
China

Dimensions

Length
6.0 in
Width
5.5 in
Height
3.13 in

Details

Material
Brass & Plastic
Weight
0.71
Item
Shower Head
Finish
Brushed Bronze
Color
Bronze
Certification
ASME A112.18.1, CSA B125.1

Description

A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a 2.5 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews