Shop KOHLER
See all product information
Create Account
Statement Mf Showerhead G Vibrant Brushed Nickel
- Mfr # K-26290-G-BN
- Zoro # G404845945
product price:Â
$
255.03
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Nickel
Material
Metal
Width
7-15/16 in
Height
3-3/4 in
Flow Rate (GPM)
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-26290-G-BN
- Zoro #
- G404845945
- UPC #
- 885612882387
- Country of Origin
- Unknown
Dimensions
- Width
- 7-15/16 in
- Height
- 3-3/4 in
- Connection Size
- 1/2 in
Details
- Item
- Shower Head
- Color
- Vibrant Brushed Nickel
- Material
- Metal
- Finish
- Vibrant Brushed Nickel
- Flow Rate (GPM)
- 1.75
- Features
- Water Efficient
- Showerhead Function
- Multi Function
Description
Statement Oval multifunction 1.75 gpm showerhead with Katalyst air-induction technology
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.