Simplex 30 Replacement Face Insert, Red
- Mfr # 3206.03
- Zoro # G404857757
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Face Diameter
1.18
Overall Length
1.5
Features
Oil and grease resistant
For Use With
Halder Simplex Mallets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3206.03
- Zoro #
- G404857757
- UPC #
- 04030618301059
- Country of Origin
- Germany
- Item
- Simplex 30 Replacement Face Insert,Red
- Features
- Oil and grease resistant
- For Use With
- Halder Simplex Mallets
Dimensions
- Face Diameter
- 1.18
- Overall Length
- 1.5
Description
Simplex 30 Replacement Face Insert,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.