Hush Panel Post Kit
- Mfr # 1850106
- Zoro # G404991642
product price:Â
$
71.15
/ea
Key Features
Material
Aluminum
Height
2.5"
Width
6'.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1850106
- Zoro #
- G404991642
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
Dimensions
- Height
- 2.5"
- Width
- 6'.5"
Description
Expand your Hush Panel Configurable Cubicle setup. Each post accommodates up to four acoustic panels (sold separately) to help you create a variety of arrangements. Durable, lightweight posts make assembly easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.