Shop CAPRESSO

Black Drip 25 oz Coffee Maker

  • Mfr # 426.05

  • Zoro # G4050615


product price: 
$
51.15
/ea

Key Features

Type
Drip
Brewing Capacity
25 oz
Capacity
25 oz
Warming Stations
No Warming Station
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
426.05
Zoro #
G4050615
UPC #
794151402300
Country of Origin
China
Item
Coffee Maker
Type
Drip
Brewing Capacity
25 oz
Capacity
25 oz
Warming Stations
No Warming Station
Color
Black
Electrical
120V, 15 A, 1500 W
Material
Glass, Stainless Steel
Plumbing Required
No
Plug
2-Prong
Includes
Filter
Features
24 Hour Programmable Clock/Timer with LCD Display, Coated Non-Stick Warming Plate, Drip Stop, Internal Water Level Indicator, Stainless Steel Accents, 2 Hour Safety Shut-Off, 2 Hour Warming Plate
Standards
ETL
Voltage
120V AC
Product Type
Drip Coffee Maker
Weight
3 lb
Plug Type
Two-Prong
Power Source
Electric
Water Faucet
No
Maximum Brewing Capacity
25 fl oz
Auto Shut-Off
Yes
Number of Cups Produced
5
Coffee Type
Ground
Number of Warmers
0
Wattage
650 W
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Coffee Maker, Maximum Brewing Capacity 25 fl oz, Number of Cups Produced 5, Overall Height 10 in, Overall Width 6 1/4 in, Overall Depth 8 in, Color Black, Type Drip, Number of Warmers 0, Plumbing Required No, Wattage 650 W, Voltage 120V AC, Power Source - old Electric, Water Faucet No, Plug Type Two-Prong, Material Glass, Stainless Steel, Product Type Drip Coffee Maker, Auto Shut-Off Yes, Coffee Type Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.