Shop CRAFTSMAN
See all product information
Create Account
Hand Saw, Steel Blade, 15" Blade Length
- Mfr # CMHT20880
- Zoro # G405293424
product price:Â
$
10.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hand Saw Application
Cutting Wood
Blade Length
15 in
Teeth per Inch
8
Blade Material
Steel
Blade Thickness
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT20880
- Zoro #
- G405293424
- UPC #
- 885911576376
- Country of Origin
- Multiple
- Hand Saw Application
- Cutting Wood
- Item
- Hand Saw
- Teeth per Inch
- 8
- Blade Material
- Steel
- Features
- Square and Miter: Handle Offers a Square & Miter Feature with 45 Degrees and 90 Degrees Angles
- Includes
- (1) 15 in General Purpose Saw
- Weight
- 0.8 lb
- Hand Saw Product Type
- General Purpose Saw
- Material Application
- Wood
Dimensions
- Blade Length
- 15 in
- Blade Thickness
- 5.7 in
- Blade Width
- 15 in
- Overall Length
- 1 1/2 in
- Overall Height
- 5 86/125 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Fits Chest Size
- Square and Miter: Handle Offers a Square & Miter Feature with 45 Degrees and 90 Degrees Angles
Description
Hand Saw, Blade Length 15 in, Blade Material Steel, Blade Thickness 5.7 in, Blade Width 15 in, Features Square and Miter: Handle Offers a Square & Miter Feature with 45 Degrees and 90 Degrees Angles, Hand Saw Application Cutting Wood, Hand Saw Product Type General Purpose Saw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.