Shop GORILLA GLUE
See all product information
Create Account
Gorilla White in. W X Wall Repair in. L Wall Repair Kit
- Mfr # 103963
- Zoro # G405349930
product price:
$
11.35
/ea
Sold in multiples of 6 for
$68.10
Key Features
Size
16 oz
Color
White
Application
Outdoor, Indoor, Repair, Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103963
- Zoro #
- G405349930
- UPC #
- 52427009067
- Country of Origin
- United States
Dimensions
- Size
- 16 oz
Details
- Item
- Wall Repair Spackling and Primer
- Color
- White
- Application
- Outdoor, Indoor, Repair, Wall
Description
Gorilla Heavy Duty Wall Repair Spackling + Primer is the go- to product for strong, durable repairs on walls, ceilings, cracks and both small and large holes. The lightweight formula is easy to spread, easy to control and doesn't sag, shrink or crack. Gorilla Wall Repair's smooth finish does not require sanding and paints like drywall for a professional looking finished project.
- • Tight-lock container for long shelf life and reusability
- • For outdoor use, coat with exterior paint
- • Paintable in 15 minutes- (Dry time assumes hole 1/2" diameter by 1/8" deep and may vary depending on temperature & humidity)
- • Not recommended for continuous water submersion
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.