Power Window Switch, Dws2002
- Mfr # DWS2002
- Zoro # G4053766
product price:Â
$
27.65
/ea
Key Features
Material
Plastic
Color
Black; Blue
Voltage
12V
Number of Connectors
1
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS2002
- Zoro #
- G4053766
- UPC #
- 33086452159
- Country of Origin
- Unknown
Details
- Item
- Window Switch
- Material
- Plastic
- Color
- Black; Blue
- Voltage
- 12V
- Number of Connectors
- 1
- Terminal Gender
- Male
- Position
- Rear, Driver Or Passenger Side
- Connector Shape
- Rectangular
- Number of Terminals
- 7
- Connector Gender
- Female
- Attachment Method
- Bolt On
- Terminal Type
- Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.