Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Electrical Box, PC Box Type, Polycarbonate, Rectangular Shape
- Mfr # NSYTBP342912
- Zoro # G4054072
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Box Type
PC
Material
Polycarbonate
Overall Width
11.46 in
Overall Depth
120 mm
Box Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYTBP342912
- Zoro #
- G4054072
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Overall Width
- 11.46 in
- Overall Depth
- 120 mm
- Height
- 341 mm
Details
- Item
- Electrical Box
- Box Type
- PC
- Material
- Polycarbonate
- Box Shape
- Rectangular
- Color
- Gray
- Standards
- IEC 62208 || UL 508 A
- Product Certifications
- TœV || UL
- Mounting Location
- outdoor (with canopy or shelter and anticondensation valve)
- Ik Degree Of Protection
- IK08 IEC 62262
- Fire Resistance
- 960 °C
Description
PC box IP66 IK08 RAL7035 Int.H325W275D12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.