Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Electrical Box, PC Box Type, Polycarbonate, Rectangular Shape
- Mfr # NSYTBP241910
- Zoro # G4054702
product price:Â
$
37.39
/ea
Key Features
Box Type
PC
Material
Polycarbonate
Overall Width
194 mm
Overall Depth
100 mm
Box Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYTBP241910
- Zoro #
- G4054702
- UPC #
- -
- Country of Origin
- Hungary
- Item
- Electrical Box
- Box Type
- PC
- Material
- Polycarbonate
- Box Shape
- Rectangular
- Color
- Gray
- Standards
- UL 508 A || IEC 62208
- Fire Resistance
- 960 °C
- Product Certifications
- TœV || UL
- Ik Degree Of Protection
- IK08 IEC 62262
- Mounting Location
- outdoor (with canopy or shelter and anticondensation valve)
Description
PC box IP66 IK08 RAL7035 Int.H225W175D10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.