Shop TAPCO
See all product information
Create Account
Universal Mounting Bracket
- Mfr # 1485-00075
- Zoro # G405971728
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Color
Silver
Mounting Hardware
Included
Material
Aluminum
Shell Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1485-00075
- Zoro #
- G405971728
- UPC #
- -
- Country of Origin
- Canada
Details
- Finish
- Powder Coated
- Item
- Universal Mounting Bracket for use with Radar Feedback Signs
- Color
- Silver
- Mounting Hardware
- Included
- Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Universal Mounting Bracket for use with Radar Feedback Signs, For Sign Height Not Applicable, For Sign Width Not Applicable, Aluminum, Finish Powder Coated, Material Thickness Not Applicable, Silver, Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.