Shop CAMOZZI
See all product information
Create Account
Proximity Switch
- Mfr # CST-262
- Zoro # G406692868
product price:Â
$
93.69
/ea
Key Features
Standards
CE
Outlet Signal
PNP
Imds Module Presence
No
Proximity Sensor Electrical Connection
M8 3 POLES
Voltage Range
≤ 30V AC-DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-262
- Zoro #
- G406692868
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Proximity Sensor
- Standards
- CE
- Outlet Signal
- PNP
- Imds Module Presence
- No
- Proximity Sensor Electrical Connection
- M8 3 POLES
- Voltage Range
- ≤ 30V AC-DC
- Operation
- Reed
Description
CAMOZZI PROXIMITY SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.