Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 08IR-A60-DVP656
  • Zoro # G4068534

product price: 
$
27.45
/ea
Sold in multiples of 5 for $137.25

Key Features

Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Rake
Positive
Insert Shape
8.70 mm
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08IR-A60-DVP656
Zoro #
G4068534
UPC #
-
Country of Origin
United States

Dimensions

Cutting Height
8.70 mm
Cutting Edge Length
3/16 in
Thread Height Difference
0.7 mm
Fits Chest Size
Resistance To Thermal and Mechanical Shock PVD-TiN Coating

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Rake
Positive
Insert Shape
8.70 mm
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Number of Coolant Holes
1
ANSI Code
C5-C6
Coolant Fed
Coolant Through
Standards
ANSI, ISO
Feed Type
70 mm to 180 mm sfm
Insert Style
0.187
Manufacturer Grade
DVK10
Coating Process
PVD
Side-to-Cutting Tip
0.70 mm
Thread Direction
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
DVK10
Finish - Machining
TiN
Max. Threads per Inch
48
Max. Thread Pitch
1.5
Thread Profile Type
Partial Profile
Min. Thread per Inch
0.5 mm
Included Angle
P15-P35
Clearance Angle
60 Degrees
Thread Pitch
0.5
Insert Holding Type
0.1870 in
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Min. Thread Pitch
16
Threading Location
Internal Threading
Cutting Application
Threading
Series
A60
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel

Description

Indexable Thread Turning Insert, 0.187, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.