Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 11IL-A60-DVK10
  • Zoro # G4068787

product price: 
$
27.45
/ea
Sold in multiples of 5 for $137.25

Key Features

Cutting Direction
Left Hand
Rake
Positive
Insert Shape
11.00 mm
Inscribed Circle
60 Degrees
Number of Coolant Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11IL-A60-DVK10
Zoro #
G4068787
UPC #
-
Country of Origin
United States
Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Rake
Positive
Insert Shape
11.00 mm
Inscribed Circle
60 Degrees
Number of Coolant Holes
2
Features
Hard Cutting Edge and Wear Resistance for Machining
ANSI Code
C1-C2
Coolant Fed
Coolant Through
Standards
ANSI, ISO
Measurement System
Fractional Inch
Cutting Application
Threading
Primary Material Application ISO Code
K, M, N, S
Min. Thread per Inch
0.5 mm
Threading Location
Internal Threading
Min. Thread Pitch
16
Thread Direction
Left Hand
Series
A60
Thread Pitch
0.5
Max. Threads per Inch
48
Feed Type
200 in to 600 in sfm
Insert Holding Type
0.2500 in
Manufacturer Grade
DVK10
Side-to-Cutting Tip
0.90 mm
Insert Style
0.25
Coating Process
PVD
Clearance Angle
60 Degrees
Finish - Machining
TiN
Included Angle
K15-K30
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel
Number of Cutting Edges
3
Max. Thread Pitch
1.5
Thread Profile Type
Partial Profile
Material Grade - Machining
DVK10

Description

Indexable Thread Turning Insert, 0.25, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.