Shop PEAK
See all product information
Create Account
ALL SEASON, Wiper Blade, Conventional, Rubber, 12" Size
Mfr # ASV121
Zoro # G406888216
product price:Â
$
7.29
/ea
Key Features
Series
ALL SEASON
Includes
Connector Adapter
Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASV121
- Zoro #
- G406888216
- UPC #
- 074804904369
- Country of Origin
- Viet Nam
- Item
- Wiper Blade
- Series
- ALL SEASON
- Includes
- Connector Adapter
- Blade Material
- Rubber
Description
Wiper Blade, Blade Material Rubber, Includes Connector Adapter, Series ALL SEASON