Shop DORIAN

Indexable Thread Turning Insert

  • Mfr # 16IR-A60-DVP656
  • Zoro # G4068918

product price: 
$
27.45
/ea
Sold in multiples of 5 for $137.25

Key Features

Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
Rake
Positive
Coolant Fed
Coolant Through
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16IR-A60-DVP656
Zoro #
G4068918
UPC #
-
Country of Origin
United States
Item
Indexable Thread Turning Insert
Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Insert Shape
16.00 mm
Rake
Positive
Coolant Fed
Coolant Through
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
ANSI Code
C5-C6
Standards
ANSI, ISO
Number of Coolant Holes
2
Min. Thread Pitch
16
Thread Pitch
0.5
Clearance Angle
60 Degrees
Finish - Machining
TiN
Cutting Application
Threading
Insert Style
0.375
Threading Location
Internal Threading
Manufacturer Grade
DVP656
Thread Profile Type
Partial Profile
Side-to-Cutting Tip
0.90 mm
Max. Thread Pitch
1.5
Thread Direction
Right Hand
Number of Cutting Edges
3
Insert Holding Type
0.3750 in
Min. Thread per Inch
0.5 mm
Feed Type
70 mm to 180 mm sfm
Material Grade - Machining
DVP656
Max. Threads per Inch
48
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Series
A60
Included Angle
P15-P35
Coating Process
PVD

Dimensions

Thread Height Difference
0.9 mm
Cutting Height
16.00 mm
Cutting Edge Length
3/8 in
Fits Chest Size
Resistance To Thermal and Mechanical Shock PVD-TiN Coating

Description

Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.