Contactor
- Mfr # 124-910
- Zoro # G4068945
product price:Â
$
94.75
/ea
Key Features
Series
124
Number of Poles
1
Terminal Connection Type
#10-32 Stud
Contact Termination
5/16 in-24
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124-910
- Zoro #
- G4068945
- UPC #
- 78671010439
- Country of Origin
- United States
Dimensions
- Height
- 2.188 in
- Width
- 3.13 in
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 12V DC
- Series
- 124
- Number of Poles
- 1
- Terminal Connection Type
- #10-32 Stud
- Contact Termination
- 5/16 in-24
- Duty Cycle
- Continuous
- Contact Material
- Silver Alloy
- Coil Type
- Isolated
- Mounting Base
- Standard Bracket
- Enclosure
- Dust Resistant
- Contact Form
- SPDT
- Coil Termination
- #10-32
- Amps
- 100
- Current Rating
- 100 A
- Resistance Properties
- Dust Resistant
- Weight
- 19.0 oz.
- Number of Terminals
- 4
Description
DC Contactor, Current Rating 100 A, Contact Form SPDT, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Series 124, Coil Termination #10-32, Coil Type Isolated, Contact Material Silver Alloy, Features Not Applicable, Includes Not Applicable, Mounting Base Standard Bracket, Number of Terminals 4, Resistance Properties Dust Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.