Wheel Stud
- Mfr # 610-260.1
- Zoro # G406990841
product price:Â
$
2.49
/ea
Sold in multiples of 3 for
$7.47
Key Features
Material
Steel
Color
Silver
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Shoulder Length (In)
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-260.1
- Zoro #
- G406990841
- UPC #
- 80358175193
- Country of Origin
- United States
Dimensions
- Shoulder Length (In)
- 0.375 in
- Knurl Diameter (In)
- 0.618 in
- Under Head Length
- 1.813 in
- Head Diameter
- 0.750 in
- Thread Length (In)
- 1.25 in
- Thread Diameter
- 1/2 in
Details
- Material
- Steel
- Color
- Silver
- Style
- Serrated Stud
- Thread Direction
- Clockwise (Right)
- Threads Per Inch
- 20
- Quick-Start Nose
- Yes
- Item
- Wheel Stud
- SAE or Metric
- SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.