Shop DORIAN
See all product information
Create Account
Indexable Thread Turning Insert
- Mfr # 16IL-G60-DVP656
- Zoro # G4071964
product price:Â
$
27.45
/ea
Sold in multiples of 5 for
$137.25
Key Features
Cutting Direction
Left Hand
Inscribed Circle
60 Degrees
Rake
Positive
Insert Shape
16.00 mm
Standards
ANSI, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16IL-G60-DVP656
- Zoro #
- G4071964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Height Difference
- 1.7 mm
- Cutting Edge Length
- 3/8 in
- Cutting Height
- 16.00 mm
- Fits Chest Size
- Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Description
Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.