Shop MEAD
See all product information
Create Account
Wirebound Notebooks, Assorted
- Mfr # MEA06208
- Zoro # G407199045
product price:Â
$
14.15
/ea
Key Features
Features
Subject, Stiff-back, Perforated, Spiral Lock, Pocket, Pocket Divider, Heavyweight
Binding
Wire Bound
Number of Sheets
200
Paper Color
White
Sheet Size
11 in x 8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEA06208
- Zoro #
- G407199045
- UPC #
- 43100062080
- Country of Origin
- United States
- Features
- Subject, Stiff-back, Perforated, Spiral Lock, Pocket, Pocket Divider, Heavyweight
- Binding
- Wire Bound
- Number of Sheets
- 200
- Item
- Notebook
- Paper Color
- White
- Cover Color
- Assorted
Dimensions
- Sheet Size
- 11 in x 8-1/2 in
Description
Wirebound notebook features durable poly covers in assorted colors, collegeruled white paper, stiff, heavyduty backs Perforated pages tear out to full size Notebook contains fullsize divider pockets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.