WidthAdjustable Training Table Top, White
- Mfr # LLR62593
- Zoro # G407203872
product price:Â
$
90.49
/ea
Key Features
Width
24 in
Edge Type
Straight
Length
48 in
Thickness
1 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR62593
- Zoro #
- G407203872
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 48 in
- Thickness
- 1 in
Details
- Edge Type
- Straight
- Assembled/Unassembled
- Unassembled
- Item
- Training Tabletop
- Tabletop Material
- Melamine, Particleboard
- Tabletop Color
- White
- Features
- Edge Banding, Adjustable Width
- Shape
- Rectangular
Description
Tabletop easily fits the Lorell WidthAdjustable Training Base sold separately to create a versatile training table that is easy to set up, move and store The 1 thick top is made of particleboard and features a melamine surface for a smooth work area Design also includes a straight edge and 3mm edgebanding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.